Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LITTLE GIANT

Wagon Truck With 5th Wheel, 1200 lb. Load Capacity, Pneumatic Wheel Type, 10" Wheel Diameter

  • Item# 2GMJ8
  • Mfr. Model# LDW-2436X6-10P
  • Catalog Page# N/A
  • UNSPSC# 24101509
Wagon Truck With 5th Wheel, 1200 lb. Load Capacity, Pneumatic Wheel Type, 10" Wheel Diameter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wagon Truck With 5th Wheel
  • Load Capacity 1200 lb.
  • Overall Length 68"
  • Overall Width 24"
  • Overall Height 17-1/4"
  • Wheel Type Pneumatic
  • Wheel Diameter 10"
  • Wheel Width 3-1/2"
  • Gauge 12
  • Deck Type Lip Edge
  • Deck Length 36"
  • Deck Width 24"
  • Deck Height 11-1/4"
  • Finish Powder Coated
  • Caster Dia. 10"
  • Caster Width 3-1/2"
  • Color Red
  • Includes 6" Sides
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms