Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LITTLE GIANT

1/6 HP Submersible Utility Pump, 115 Voltage, Discharge NPT: 1" F, 10 ft. Cord Length

  • Item# 35Z923
  • Mfr. Model# 5-ASP-FS
  • Catalog Page# N/A
  • UNSPSC# 40151531
1/6 HP Submersible Utility Pump, 115 Voltage, Discharge NPT: 1" F, 10 ft. Cord Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $249.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 9.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Automatic/manual submersible Little Giant® utility pump with oil-filled motor and epoxy coated cast-aluminum housing. Pump drains standing water in shallow areas such as basements, window wells, sumps, rooftops, and construction and dump sites. Pumps down to 1/8" in manual mode operation. This 1200 GPH pump features a 1" FNPT discharge with garden hose adapter, 26.3' shut-off head capability, and screened inlet. Piggyback diaphragm switch.
Note: For submersible use only.
CSA Approved. UL Listed.

View More

Technical Specs

  • Item Submersible Utility Pump
  • HP 1/6
  • Voltage 115
  • Amps 5 AC
  • Cord Length 10 ft.
  • Cord Size 18/3
  • Cord Type SJTW
  • Discharge NPT 1" F
  • GPM of Water @ 5 Ft. of Head 18.3
  • GPM of Water @ 10 Ft. of Head 16.7
  • GPM of Water @ 15 Ft. of Head 14
  • GPM of Water @ 20 Ft. of Head 8.7
  • Height 8-1/2"
  • Diameter 6-1/8"
  • Base Material Nylon
  • Impeller Material Nylon
  • Length 6-1/8"
  • Width 4-5/16"
  • Max. Dia. Solids 1/8"
  • Max. Liquid Temp. 120 Degrees F
  • Min. Sump Pit Dia. 18"
  • Motor Type Shaded Pole
  • Thermal Protection Automatic
  • Phase 1
  • Hz 60
  • Insulation Class B
  • Bearing Type Bronze
  • Shaft Seal Viton
  • Switch Type Float
  • Duty Continuous
  • Handle Yes
  • Agency Compliance cCSAus
  • Includes 3/4" Garden Hose Adapter
  • Housing Material Aluminum
  • Manufacturers Warranty Length 1 Year
  • Motor RPM 3300
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.