Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LITTLE GIANT

1/3 HP Submersible Sump Pump, None Switch Type, Polypropylene Base Material

  • Item# 4XK41
  • Mfr. Model# 6EN-CIM
  • Catalog Page# 3264
  • UNSPSC# 40151512
1/3 HP Submersible Sump Pump, None Switch Type, Polypropylene Base Material close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $179.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 24.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Submersible Sump Pump
  • HP 1/3
  • Switch Type None
  • Cord Length 10 ft.
  • Voltage 115
  • Amps 6
  • Diameter 8-3/4"
  • Discharge NPT 1-1/2"
  • Height 9-7/8"
  • Max. Head 22 ft.
  • Max. Dia. Solids 1/2"
  • GPM of Water @ 5 Ft. of Head 50
  • GPM of Water @ 10 Ft. of Head 42
  • GPM of Water @ 15 Ft. of Head 30
  • Max. Temp. 140 Degrees F
  • Base Material Polypropylene
  • Housing Material Cast Iron
  • Impeller Material Nylon
  • Bearing Type Impregnated Bronze Sleeve
  • Shaft Seal Carbon/Ceramic
  • Mechanical Seal CRB/CMC
  • Motor Type Permanent Split Capacitor
  • Includes 3-conductor Cord
  • Agency Compliance cCSAus
  • Manufacturers Warranty Length 2 Year
  • Max. Liquid Temp. 140 Degrees F
  • Motor RPM 1750
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by The pump works great for what we need it for. It does a great job and is easy to maintain. April 3, 2013
  • 2015-09-08T19:50:02.394-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4XK41, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.