Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
LITTLE GIANT

1/3 Pump HP Submersible Sump Pump, Diaphragm Switch Type, Polypropylene Base Material

  • Item # 4NY84
  • Mfr. Model # ES33D1-10
  • Catalog Page # 2672
  • UNSPSC # 40151512
1/3 Pump HP Submersible Sump Pump, Diaphragm Switch Type, Polypropylene Base Material close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $263.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 30.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for continuous duty, this LITTLE GIANT submersible sump pump features a permanently lubricated, permanent split capacitor (PSC) motor with thermal overload protection. Model has a convenient carrying handle to ease transport. Ideal for use in basement sumps, dewatering, light effluent, water transfer, and in pumping other nonexplosive and noncorrosive liquids.

View More

Technical Specs

  • Item Submersible Sump Pump
  • Pump HP 1/3
  • Voltage - Pumps 120VAC
  • Discharge NPT 1-1/2" F
  • Max Head - Pumps 20 ft.
  • Pump Body Material Cast Iron
  • Base Material Polypropylene
  • Impeller Material - Pumps Nylon
  • Shaft Seal Material - Pumps Carbon, Ceramic
  • Cord Length - Pumps 11 ft.
  • Switch Type - Pumps Diaphragm
  • Max. Diameter Solids 3/8"
  • Amps - Pumps 5.00
  • Diameter 11-3/4"
  • Height 9-1/4"
  • GPM of Water @ 5 Ft. of Head 52
  • GPM of Water @ 10 Ft. of Head 40
  • GPM of Water @ 15 Ft. of Head 28
  • Max. Liquid Temp. 140 Degrees F
  • Min. Sump Pit Dia. 18"
  • Off Point 2" to 5"
  • On Point 7" to 10"
  • Duty Continuous
  • Thermal Protection Yes
  • Bearing Type Upper Sleeve/Lower Ball
  • Mechanical Seal CRB/CMC
  • Motor Type PSC
  • Agency Compliance cCSAus
  • Alarm Included No
  • Hz 60 HZ
  • Motor RPM 1550
  • Gauge/Conductor 18/3
  • NEC Cord Designation SJTW
  • Item - Sump Pumps Submersible Sump Pump
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.