Skip Content
ST
LITTLE GIANT

4/10 HP Submersible Sump Pump, No Switch Included Switch Type, Polypropylene Base Material

  • Item # 3P642
  • My Part #
  • Mfr. Model # 8-CIM
  • Catalog Page # 2672
  • UNSPSC # 40151512
Sump Pump,4/10HP,1-1/2In NPT,23ft Max,CI close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $228.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 19.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for continuous duty, this LITTLE GIANT submersible sump pump features a permanently lubricated, shaded pole motor with thermal overload protection. Model has an oil-filled motor housing that provides for optimum motor heat transfer and lifetime bearing lubrication. Convenient carrying handle eases transport. Ideal for use in basement sumps, dewatering, and in water transfer.

View More

Technical Specs

  • Item Submersible Sump Pump
  • Pump HP 4/10
  • Voltage - Pumps 120VAC
  • Discharge NPT 1-1/2" F
  • Max Head - Pumps 23 ft.
  • Pump Body Material Cast Iron
  • Base Material Polypropylene
  • Impeller Material - Pumps Glass Filled Polypropylene
  • Shaft Seal Material - Pumps Carbon, Ceramic
  • Cord Length - Pumps 9 ft.
  • Switch Type - Pumps No Switch Included
  • Max. Diameter Solids 1/8"
  • Amps - Pumps 10.00
  • Diameter 9-1/2"
  • Height 6"
  • GPM of Water @ 5 Ft. of Head 54
  • GPM of Water @ 10 Ft. of Head 42
  • GPM of Water @ 15 Ft. of Head 26
  • GPM of Water @ 20 Ft. of Head 7
  • Max. Liquid Temp. 140 Degrees F
  • Bearing Type Sleeve
  • Mechanical Seal CRB/CMC
  • Alarm Included No
  • Hz 50/60 HZ
  • Manufacturers Warranty Length 2 yr.
  • Motor RPM 1500
  • Gauge/Conductor 18/3
  • NEC Cord Designation SJTW
  • Item - Sump Pumps Submersible Sump Pump
How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.