Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LITTLE GIANT

<StartNumerator/>4/10 HP Submersible Sump Pump, Diaphragm Switch Type, Polypropylene Base Material

  • Item# 3P641
  • Mfr. Model# 8-CBA
  • Catalog Page# 3264
  • UNSPSC# 40151512
<StartNumerator/>4/10 HP Submersible Sump Pump, Diaphragm Switch Type, Polypropylene Base Material close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $680.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 20.65 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Submersible Sump Pump
  • HP 4/10
  • Switch Type Diaphragm
  • Cord Length 10 ft.
  • Voltage 115
  • Amps 10
  • Diameter 9-1/2"
  • Discharge NPT 1-1/2"
  • Height 6"
  • Max. Head 23 ft.
  • Max. Dia. Solids 1/8"
  • GPM of Water @ 5 Ft. of Head 54
  • GPM of Water @ 10 Ft. of Head 42
  • GPM of Water @ 15 Ft. of Head 26
  • GPM of Water @ 20 Ft. of Head 7
  • Max. Temp. 140 Degrees F
  • Off Point 1" to 4"
  • On Point 7" to 10"
  • Base Material Polypropylene
  • Housing Material Cast Bronze
  • Impeller Material Glass Filled Polypropylene
  • Bearing Type BALL
  • Shaft Seal Carbon/Ceramic
  • Mechanical Seal CRB/CMC
  • Motor Type Split Phase
  • Manufacturers Warranty Length 2 Year
  • Max. Liquid Temp. 140 Degrees F
  • Motor RPM 1500
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Problem With Float Switch Pump works great and stands up well - only problem is the float switch. It's easy to buy and replace, but does not stand up. To bad WWG's price is so high. Check the Web March 23, 2012
  • 2016-07-23 T02:03:35.545-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3P641, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.