Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LITTLE GIANT

1/40 HP Compact Submersible Pump, 230V Voltage, Continuous Duty, 12 ft. Cord Length

  • Item# 4XK38
  • Mfr. Model# 2E-38NY
  • Catalog Page# 3287
  • UNSPSC# 40151513
1/40 HP Compact Submersible Pump, 230V Voltage, Continuous Duty, 12 ft. Cord Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $142.85 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 5.05 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Compact Submersible Pump
  • HP 1/40
  • Voltage 230V
  • Full Load Amps 0.7
  • Impeller Material Nylon
  • Seal Material Nitrile
  • Cord Length 12 ft.
  • Max. Head 11.8 ft.
  • GPH of Water @ 1 Ft. of Head 300
  • GPH of Water @ 5 Ft. of Head 205
  • GPH of Water @ 10 Ft. of Head 70
  • Length 5-1/2"
  • Width 3-1/2"
  • Height 4-3/4"
  • Duty Continuous
  • Hz 50/60
  • Overload Protection Yes
  • Features Oil Filled
  • Housing Material Nylon
  • Inlet 3/8" (F)NPT
  • Outlet 1/4" (M)NPT
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 3 out of 5 by 1reviewer.
Rated 3 out of 5 by I didn't expect a two piece power cord that needed to be soldered together 6 inches from the pump. Why a two piece cord on a submersible pump? May 2, 2013
  • 2016-08-27 T04:34:15.942-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4XK38, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.