Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Utility Cart, Steel, 54 Lx24-1/4 W, 2400 lb

  • Item# 16D367
  • Mfr. Model# GL-2448-8MRFL
  • Catalog Page# N/A
  • UNSPSC# 24101504
Utility Cart,Steel,54 Lx24-1/4 W,2400 lb close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $601.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 158.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Welded Steel 2-Shelf Carts
• Shipped assembled 2 swivel, 2 rigid casters Powder-coated finish

View More

Technical Specs

  • Item Welded Utility Cart with Floor Lock
  • Load Capacity 2400 lb.
  • Material Steel
  • Gauge 12
  • Finish Powder Coated
  • Color Gray
  • Overall Length 53-1/2"
  • Overall Width 24"
  • Number of Shelves 2
  • Caster Dia. 8"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Mold-On Rubber
  • Capacity per Shelf 1200 lb.
  • Distance Between Shelves 18"
  • Shelf Length 48"
  • Shelf Width 24"
  • Lip Height 1-1/2"
  • Handle Included Yes
  • Includes Floor Lock to Stop Unwanted Movement
  • Top Shelf Height 36"
  • Cart Shelf Style Lipped
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by When I see a rating of 2400 lbs. on a product I expect it to function with 2400 lbs. on it. While the cart may hold the weight without collapsing it cannot be manuvered due to the cheap casters. It doesn't do me much good to have a push cart if it can't be moved when loaded. I'm disappointed in the product and will most likely not buy Little Giant products again. February 14, 2013
  • 2016-07-27 T20:59:18.722-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_16D367, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.