DV
LITTLE GIANT

Platform Truck, 3600 lb., Steel

  • Item # 49Y636
  • My Part #
  • Mfr. Model # NCB-3672-8PYBK
  • Catalog Page # N/A
  • UNSPSC # 24101504
Platform Truck, 3600 lb., Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Platform Truck with Corner Bumpers
  • Load Capacity 3600 lb.
  • Deck Material Steel
  • Handle Type Removable Pipe Handle
  • Overall Height 40"
  • Overall Length 76"
  • Overall Width 36"
  • Caster Wheel Dia. 8"
  • Caster Wheel Material Polyurethane
  • Caster Configuration (2) Swivel, (2) Rigid
  • Caster Wheel Width 2"
  • Number of Caster Wheels 4
  • Deck Length 72"
  • Deck Width 36"
  • Deck Height 11"
  • Frame Material Steel
  • Gauge 12
  • Finish Powder Coated
  • Color Gray/Blue Handle
  • Includes (2) 3" dia. Each Revolving Corner Bumpers, Removable Cross Brace Handle, Wheel Brakes
  • Handle Pocket Location Single End
  • Assembled/Unassembled Assembled
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms