Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LITTLE GIANT

Aluminum Platform Stepladder, 21" Platform Height, 12" Platform Width, 300 lb. Load Capacity

  • Item# 40P130
  • Mfr. Model# 15272-001
  • Catalog Page# 1297
  • UNSPSC# 30191501
Aluminum Platform Stepladder,  21" Platform Height, 12" Platform Width, 300 lb. Load Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $108.90 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 13.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Little Giant® Flip-N-Lite stepladder opens easily. Features deep rungs with rugged antislip tread and a large, secure staging platform. Ladder is lightweight with a slim profile.

View More

Technical Specs

  • Item Platform Stepladder
  • Ladder Height 4 ft.
  • Platform Width 12"
  • Platform Depth 14"
  • Platform Height 21"
  • Load Capacity 300 lb.
  • Bottom Width 19"
  • Base Spread 63" to 96"
  • Material Aluminum
  • Series Flip-N-Lite
  • Number of Steps 2
  • Step Depth 3"
  • Step Tread Ribbed
  • ANSI Type IA
  • Includes Built in Comfort Step
  • Standards ANSI, OSHA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.