Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
LITTLE GIANT

Fiberglass Multipurpose Ladder, 11 to 19 ft. Extended Ladder Height, 300 lb. Load Capacity

  • Item# 4DB25
  • Mfr. Model# 10722
  • Catalog Page# N/A
  • UNSPSC# 30191501
Fiberglass Multipurpose Ladder, 11 to 19 ft. Extended Ladder Height, 300 lb. Load Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Technical Specs

  • Item Multipurpose Ladder
  • Ladder Height 22 ft.
  • Extended Ladder Height 11 to 19 ft.
  • ANSI Type IA
  • Material Fiberglass
  • Load Capacity 300 lb.
  • Stepladder Height 5 to 9 ft.
  • Scaffold Height 5 ft.
  • Standards ANSI
  • Includes Instruction Manual
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.