Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
LITTLE GIANT

Fiberglass Multipurpose Ladder, 19 ft. Extended Ladder Height, 300 lb. Load Capacity

  • Item# 40P124
  • Mfr. Model# 15145-001
  • Catalog Page# 1068
  • UNSPSC# 30191501
Fiberglass Multipurpose Ladder, 19 ft. Extended Ladder Height, 300 lb. Load Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $782.00 / each

Activate Now

to save with

Select AdvantageSM

This item requires 
special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 54.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Multipurpose ladder easily changes to a stepladder, extension ladder, or 2 scaffold bases. All configurations of this ladder have telescoping capabilities. Wide flare base for stability.

View More

Technical Specs

  • Item Multipurpose Ladder
  • Ladder Height 22 ft.
  • Extended Ladder Height 19 ft.
  • ANSI Type IA
  • Material Fiberglass
  • Load Capacity 300 lb.
  • Stepladder Height 5 to 9 ft.
  • Scaffold Height 1 to 3 ft.
  • Closed Depth 10"
  • Closed Height 5 ft. 7"
  • Bottom Width 29"
  • Rail Type Nonconductive
  • Series Dark Horse
  • Standards OSHA and ANSI 14.5
  • Includes Instruction Manual, Tip & Glide Wheels
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Fiberglass Multipurpose Ladder, 19 ft. Extended Ladder Height, 300 lb. Load Capacity is rated 4.5 out of 5 by 2.
Rated 5 out of 5 by from The only downside is the rubber feet gets worn down and I haven't been able to find the replacement parts for it yet
Date published: 2017-01-23
Rated 4 out of 5 by from This is a great ladder that covers several functions in one easy to store, compact unit. Thought that in description ladder came able to assemble two step ladders but found out tressle bracket at $40 must be purchased. Unit is a little heavy for some but no more than a 22' extension ladder alone, and easier to manuver than a regular extension ladder.
Date published: 2013-10-16
  • y_2017, m_3, d_21, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_40P124, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.