Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LITTLE GIANT

Mobile Work Center, 1000 lb., 24 In. W

  • Item# 19G885
  • Mfr. Model# PSR2436-3RBK-DR
  • Catalog Page# N/A
  • UNSPSC# 24102006
Mobile Work Center,1000 lb.,24 In. W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Mobile Work Center
  • Load Capacity 1000 lb.
  • Overall Height 52"
  • Overall Width 24"
  • Overall Length 36"
  • Caster Type (4) Swivel with Brakes
  • Caster Material Rubber
  • Caster Dia. 3"
  • Number of Drawers 1
  • Number of Shelves 3
  • Material Steel
  • Finish Powder Coated
  • Cart Color Gray
  • Drawer Height 4-1/2"
  • Drawer Width 13"
  • Drawer Depth 17"
  • Includes Locking Storage Drawer
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms