C3
LITTLE GIANT

Magnetized Project Tray, Steel/Plastic, 25 lb. Load Capacity

  • Item # 40P133
  • My Part #
  • Mfr. Model # 15012
  • Catalog Page # N/A
  • UNSPSC # 30191501
Magnetized Project Tray, Steel/Plastic, 25 lb. Load Capacity close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Ladders, Platforms and Scaffolding~Ladder Accessories


$54.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.
  • This item is restricted for international sale.

Product Details

Project tray prevents spills. Also hangs extension cords, drills, and screwdrivers using magnetic tray with fitted slots. Rated to hold up to 25 lb.

View More

Technical Specs

  • Item Magnetized Project Tray
  • Material Steel/Plastic
  • Load Capacity 25 lb.
  • For Use With Little Giant Ladders
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Search Terms