Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LITTLE GIANT

Instrument Cart, 1200 lb. Load Capacity, 9" Caster Dia., Pneumatic Caster Material

  • Item# 8YE58
  • Mfr. Model# 3RGL-8V2-1P-T
  • Catalog Page# N/A
  • Catalog Group# E3984
  • UNSPSC# 24101504
Instrument Cart, 1200 lb. Load Capacity, 9" Caster Dia., Pneumatic Caster Material close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Instrument Carts

Technical Specs

  • Item Instrument Cart
  • Load Capacity 1200 lb.
  • Gauge 14
  • Finish Powder Coated
  • Color Beige
  • Overall Width 24"
  • Overall Height 45"
  • Number of Shelves 3
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Dia. 9"
  • Caster Width 3"
  • Caster Material Pneumatic
  • Capacity per Shelf 400 lb.
  • Distance Between Shelves 19" and 10-1/2"
  • Shelf Length 36"
  • Shelf Width 24"
  • Lip Height 1-1/2"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms