Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
LITTLE GIANT

37"H x 24"W x 42"D Instrument Cart, 1200 lb. Load Capacity, Number of Shelves: 2

  • Item# 8A449
  • Mfr. Model# GL-8V2-1PMT
  • Catalog Page# N/A
  • Catalog Group# E3429
  • UNSPSC# 24101504
37"H x 24"W x 42"D Instrument Cart, 1200 lb. Load Capacity, Number of Shelves: 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Instrument Cart
  • Cart Shelf Style Lipped
  • Load Capacity 1200 lb.
  • Material Steel
  • Gauge 14
  • Finish Enamel
  • Color Beige
  • Overall Depth 42"
  • Overall Width 24"
  • Overall Height 37"
  • Number of Shelves 2
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Dia. 9"
  • Caster Width 3"
  • Caster Material Pneumatic
  • Capacity per Shelf 600 lb.
  • Distance Between Shelves 19"
  • Shelf Length 36"
  • Shelf Width 24"
  • Lip Height 1-1/2"
  • Handle Included Yes
  • Includes Non-Slip Vinyl Surface
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms