Skip Content

C3
LITTLE GIANT

IBC Containment Unit, Uncovered, 400 gal. Spill Capacity, 10,000 lb.

  • Item # 4UDX6
  • My Part #
  • Mfr. Model # SST-IBC-2
  • Catalog Page # 1877
  • UNSPSC # 24101905
IBC Containment Unit, Uncovered, 400 gal. Spill Capacity, 10,000 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,904.32 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 645.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

IBC spill containment unit. Made of heavy-gauge steel for durability. Offers high-load capacity with removable grating deck and drain plug for easy cleaning. Included pail holder attaches to inside or outside of sump.

View More

Technical Specs

  • Item IBC Dispensing and Containment Unit
  • IBC Containment Product Type IBC Containment Unit
  • Covered/Uncovered Uncovered
  • Number of IBCs 2
  • Spill Containment Load Capacity 10,000 lb.
  • Spill Capacity 400 gal.
  • Length 99"
  • Width 51"
  • Height 23"
  • Drain Included Yes
  • Material Steel
  • Spill Containment Opening Type No Cover
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.