Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LITTLE GIANT

General Purpose Hand Truck, 800 lb.

  • Item# 8EEN0
  • Mfr. Model# T-362-8A
  • Catalog Page# N/A
  • UNSPSC# 24101504
General Purpose Hand Truck,800 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item General Purpose Hand Truck
  • Load Capacity 800 lb.
  • Noseplate Depth 13-1/2"
  • Noseplate Width 16"
  • Wheel Type Mold-On Rubber
  • Wheel Diameter 8"
  • Wheel Width 1-5/8"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms