ST
LITTLE GIANT

Fiberglass Platform Stepladder, 4 ft. Ladder Height, 1 ft. 11" Platform Height, 375 lb.

  • Item # 31XW64
  • My Part #
  • Mfr. Model # 15284-001
  • Catalog Page # N/A
  • UNSPSC # 30191501
Fiberglass Platform Stepladder, 4 ft. Ladder Height, 1 ft. 11" Platform Height, 375 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $156.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 17.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Engineered to be a safe, highly mobile stepladder for tradesmen and working professionals, the lightweight Little Giant® AirWing™ has a 3" storage profile while providing a spacious, comfortable standing platform. Also features 4-1/2" treads on each rung of the pivoting steps. Constructed with nonconductive fiberglass for applications related to electrical maintenance.

View More

Technical Specs

  • Stepladder Item Platform Stepladder
  • Ladder Height 4 ft.
  • Platform Width 13-1/4"
  • Platform Depth 14"
  • Platform Height 1 ft. 11"
  • Load Capacity 375 lb.
  • Bottom Width 21"
  • Base Spread 27"
  • Material Fiberglass
  • Series AirWing
  • Number of Steps 2
  • Step Depth 4-1/2"
  • Step Tread Ribbed
  • Rung/Step Spacing 12"
  • ANSI Type IAA
  • Includes Instruction Manual
  • Standards OSHA and ANSI 14.5
  • Net Weight 17.5 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.