Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LITTLE GIANT

Extension Ladder, Fiberglass, IAA ANSI Type, 16 ft. Ladder Height

  • Item# 6XWH1
  • Mfr. Model# 15638-008
  • Catalog Page# N/A
  • UNSPSC# 30191501
Extension Ladder, Fiberglass, IAA ANSI Type, 16 ft. Ladder Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,311.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 70.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Little Giant SumoStance Series wide-stance extension ladder has height-adjustable outriggers to improve its stability on uneven terrain. Base extends by more than 18" on each side. Side-to-side bubble level and front-to-back angle indicator ensure a safe ladder setup. UV-resistant, nonconductive construction.

View More

Technical Specs

  • Item Extension Ladder
  • Material Fiberglass
  • Ladder Height 16 ft.
  • Extended Ladder Height 28 ft.
  • ANSI Type IAA
  • Load Capacity 375 lb.
  • Adjustable Increments 12"
  • Bottom Width 22"
  • Series Sumostance
  • Rail Type Non Conductive
  • Shoe Design Extra Wide Swivel Spur
  • Includes Outriggers/Levelers,Top Three Usable Rungs Are D-Rung
  • Rung Shape Round
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.