Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FRANKLIN

3.5 HP Cast Iron 127cc Engine Driven Centrifugal Pump, 2.9 qt. Tank Capacity

  • Item# 6FEL6
  • Mfr. Model# FBSGF-8RF
  • Catalog Page# 3281
  • UNSPSC# 40151517
3.5 HP Cast Iron 127cc Engine Driven Centrifugal Pump, 2.9 qt. Tank Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,002.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 92.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Self-priming engine runs cooler and cleaner for greater fuel efficiency. Provides clean water transfers and handles solids up to 1/2" dia.

View More

Technical Specs

  • Item Engine Driven Centrifugal Pump
  • Engine/Motor Type Gas
  • Inlet 2" NPT
  • Outlet 2" NPT
  • HP 3.5
  • Engine Size 127cc
  • Engine Brand B&S
  • Tank Capacity 2.9 qt.
  • Length 17-5/8"
  • Width 16-3/4"
  • Height 16-1/8"
  • Material of Construction Cast Iron
  • Impeller Material Cast Iron
  • Impeller Type Semi-Open
  • Seal Material Buna N, Carbon Ceramic, Stainless Steel
  • Solids Handling Capacity 1/2"
  • Max. Pressure 65 psi
  • Engine RPM 3600
  • Max. Head 150 ft.
  • Max. Suction Lift 25 ft.
  • Casing Adapter Cast Iron
  • Volute/Wear Plate Cast Iron
  • Mechanical Seal Buna N, Carbon Ceramic, Stainless Steel
  • Check Valve Natural Rubber
  • Roll Bar Frame Steel
  • Number of Impellers 1
  • Temp. Range 40 Degrees to 105 Degrees F
  • Ignition Type Recoil
  • Sensor Type None
  • Self-Priming Yes
  • Application General Purpose
  • Agency Compliance EPA, Pump is CARB Exempt
  • GPM of Water @ 10 Ft. of Head 150
  • GPM of Water @ 20 Ft. of Head 140
  • GPM of Water @ 30 Ft. of Head 130
  • GPM of Water @ 40 Ft. of Head 120
  • GPM of Water @ 50 Ft. of Head 105
  • GPM of Water @ 60 Ft. of Head 90
  • GPM of Water @ 70 Ft. of Head 65
  • GPM of Water @ 80 Ft. of Head 35
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.