Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LITTLE GIANT

4/10 HP Submersible Effluent Pump, Operation Type: Automatic, Switch Type: Tether

  • Item# 4RK90
  • Mfr. Model# 9EN-CIA-RF
  • Catalog Page# 3267
  • UNSPSC# 40151512
4/10 HP Submersible Effluent Pump, Operation Type: Automatic, Switch Type: Tether close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $459.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 26.7 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pump is powered by reliable permanent split capacitor motor and features durable stainless steel shafts and hardware and long-life mechanical seals.

View More

Technical Specs

  • Item Submersible Effluent Pump
  • HP 4/10
  • Switch Type Tether
  • Base Material ABS
  • Housing Material Cast Iron
  • Top Material Cast Iron
  • Impeller Material Hytrel(R)
  • Voltage 115V
  • Amps 9
  • Height 9-5/8"
  • Diameter 9-5/8"
  • Cord Length 20 ft.
  • Discharge NPT 1-1/2"
  • Shaft Seal Carbon/Ceramic
  • Max. Dia. Solids 3/4"
  • GPM of Water @ 5 Ft. of Head 80
  • GPM of Water @ 10 Ft. of Head 70
  • GPM of Water @ 20 Ft. of Head 45
  • GPM of Water @ 15 Ft. of Head 60
  • GPM of Water @ 25 Ft. of Head 25
  • Max. Head 32 ft.
  • Off Point 3-1/2 to 6-1/2"
  • On Point 10-1/2 to 13"
  • Max. Liquid Temp. 140 Degrees F
  • Phase 1
  • Motor RPM 1750
  • Duty Continuous
  • Motor Type Oil Filled PSC
  • Manufacturers Warranty Length 2 Year
  • Bearing Type Lower Ball, Upper Sleeve
  • Agency Compliance cCSAus Listed
  • Includes 3 Conductor Cord
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.