Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LITTLE GIANT

1/2 HP Submersible Effluent Pump, Operation Type: Automatic, Switch Type: Vertical

  • Item# 4NY86
  • Mfr. Model# 10ENH-CIA-SFS
  • Catalog Page# 3267
  • UNSPSC# 40151512
1/2 HP Submersible Effluent Pump, Operation Type: Automatic, Switch Type: Vertical close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $495.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 38.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pump is powered by reliable permanent split capacitor motor and features durable stainless steel shafts and hardware and long-life mechanical seals.

View More

Technical Specs

  • Item Submersible Effluent Pump
  • HP 1/2
  • Switch Type Vertical
  • Base Material ABS
  • Housing Material Cast Iron
  • Top Material Polycarbonate
  • Impeller Material Nylon
  • Voltage 115V
  • Amps 8.2
  • Height 12-15/16"
  • Diameter 10-7/16"
  • Cord Length 20 ft.
  • Discharge NPT 1-1/2"
  • Shaft Seal Carbon/Ceramic
  • Max. Dia. Solids 3/4"
  • GPM of Water @ 5 Ft. of Head 60
  • GPM of Water @ 10 Ft. of Head 50
  • GPM of Water @ 20 Ft. of Head 40
  • GPM of Water @ 40 Ft. of Head 15
  • GPM of Water @ 15 Ft. of Head 53
  • GPM of Water @ 30 Ft. of Head 30
  • GPM of Water @ 50 Ft. of Head 8
  • Max. Head 60 ft.
  • Off Point 2 to 5"
  • On Point 8 to 11"
  • Max. Liquid Temp. 140 Degrees F
  • Phase 1
  • Motor RPM 3450
  • Thermal Protection Thermal Protection
  • Duty Intermittent
  • Motor Type PSC
  • Manufacturers Warranty Length 2 Year
  • Bearing Type Dual Ball
  • Agency Compliance UL, CSA
  • Includes 3 Conductor Cord
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Well made pump Well made pump.I have used this Manufactures products in the pass and have always been happy. June 25, 2012
  • 2015-09-08T19:47:21.307-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4NY86, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.