ST
LITTLE GIANT

Coolant Pump/Tank,5 G

  • Item # 7P078
  • My Part #
  • Mfr. Model # 7P078
  • Catalog Page # 2684
  • UNSPSC # 24111801
Coolant Pump/Tank,5 G close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $341.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 8.25 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Machine Coolant Recirculating Tank System
  • Type Polyethylene Tank
  • HP 1/150
  • Voltage 115
  • Amps 1.1
  • Inlet/Outlet (In.) 1/4
  • Tank (Gal.) 5
  • GPM of Water @ 1 Ft. of Head 3.4
  • GPM of Water @ 3 Ft. of Head 2.8
  • GPM of Water @ 5 Ft. of Head 2
  • Shut-Off (Ft.) 7.5
  • Max. Recommended Viscosity 100 SSU
  • Max. Temp. 120 Degrees F
  • GPH of 50 SSU @ 1 Ft. of Head 72
  • GPH of 50 SSU @ 3 Ft. of Head 60
  • GPH of 50 SSU @ 6 Ft. of Head 36
  • GPH of 50 SSU @ Shut off (Ft.) 7.4
  • GPH of 100 SSU @ 1 Ft. of Head 24
  • GPH of 100 SSU @ 3 Ft. of Head 14
  • GPH of 100 SSU @ 6 Ft. of Head 6
  • GPH of 100 SSU @ Shut off (Ft.) 3.5
  • Length (In.) 11
  • Width (In.) 15-1/2
  • Height (In.) 8
  • Pump Submersible Centrifugal
  • Features Fan Cooled, Thermally Protected 1/50 HP, 115V Motor and a 4 Feet. 3-conductor Cord with Molded Plug
  • Includes 1P929 and 2P344
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.