Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LITTLE GIANT

120V Shallow Pan 1/40 HP Condensate Pump, 1.7 Amps, 5.1 psi

  • Item# 2GZG1
  • Mfr. Model# 2-ABS
  • Catalog Page# 3317
  • UNSPSC# 40151510
120V Shallow Pan 1/40 HP Condensate Pump, 1.7 Amps, 5.1 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $168.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 6.12 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Little Giant® condensate pump is for use where gravity drainage is not available to remove condensation in high-efficiency gas furnaces, condensing boilers, air conditioning units, and other no-gravity applications. Unit can be used in or out of supplied tank. Pump features a molded plastic volute, impeller, and screen. Epoxy-coated aluminum, oil-filled motor housing and a float-operated mechanical switch.

View More

Technical Specs

  • Item Condensate Pump
  • Pump Type Shallow Pan
  • HP 1/40
  • Watts 100
  • Voltage 120
  • Amps 1.7
  • Max. Pressure 5.1 psi
  • Reservoir Capacity 1/2 gal.
  • Height 4-7/8"
  • Length 9"
  • Width 4-39/64"
  • Discharge 1/4" MNPT
  • Float Material ABS Plastic
  • Shut-Off 11.8 ft.
  • Max. Temp. 120 Degrees F
  • Cord Length 6 ft.
  • Shaft Material Stainless Steel
  • Includes 6 ft. Power Cord, Thermal Overload Protector, Polyethylene Screen
  • GPH of Water @ 1 Ft. of Head 300
  • GPH of Water @ 5 Ft. of Head 205
  • GPH of Water @ 9 Ft. of Head 100
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Great pump for tight spaces, but don't forget to use a chesk valve October 15, 2013
  • 2015-09-08T19:46:43.456-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2GZG1, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.