Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LITTLE GIANT

1/150 HP Compact Submersible Centrifugal Pump, 115 Voltage, Continuous Duty, 6 ft. Cord Length

  • Item# 2P016
  • Mfr. Model# NK-1
  • Catalog Page# 3287
  • UNSPSC# 40151564
1/150 HP Compact Submersible Centrifugal Pump, 115 Voltage, Continuous Duty, 6 ft. Cord Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $109.45 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.4 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Compact Submersible Centrifugal Pump
  • HP 1/150
  • Voltage 115
  • Impeller Material Nylon
  • Seal Material Viton
  • Cord Length 6 ft.
  • Max. Head 10.2 ft.
  • Length 4-1/4"
  • Width 4-1/4"
  • Height 4-9/16"
  • Duty Continuous
  • Hz 60
  • Motor RPM 3400
  • Motor Type Shaded Pole
  • Port Rotation CW
  • Includes 6 ft. Cable
  • Bearing Type Sleeve
  • Amps 1.1
  • Housing Material Nylon
  • Impeller Type Open
  • Inlet Screened
  • Manufacturers Warranty Length 1 yr.
  • Max. Liquid Temp. 120 Degrees F
  • Max. Specific Gravity 1.1
  • Outlet 1/4" (M)NPT
  • Phase 1
  • Wetted Materials Nylon, Viton, Nitrile, SSTL, PVC, Polyethylene
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 3.3 out of 5 by 3reviewers.
Rated 5 out of 5 by We are a printing manufacture and have been ordering these pumps for at least the last 3 years. We are happy with them they work for us. ;o) May 15, 2013
Rated 1 out of 5 by We have purchased 3 of these pumps in the last 2-1/2 years as coolant pumps for a glass edging machine. This pump was the original equipment shipped with the edger when purchased. They don't seeM to last very long...it is constantly submerged in coolant...and not used every day. Perhaps the quality of manufacturing has changed over the years May 7, 2013
  • 2016-07-27 T21:28:53.173-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_2P016, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.