Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LITTLE GIANT

Nylon In-Line Carpet Cleaner Pump, 2.8 GPM Max., 115

  • Item# 11W067
  • Mfr. Model# 35-OM
  • Catalog Page# 3324
  • UNSPSC# 47121609
Nylon In-Line Carpet Cleaner Pump, 2.8 GPM Max., 115 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $233.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.52 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Carpet Cleaner Pump
  • Type In-Line
  • Voltage 115
  • Inlet/Outlet (In.) 3/8 HB
  • Body Material Nylon
  • Check Valve No
  • Max. Temp. (F) 120
  • Length (In.) 6.9
  • Width (In.) 4
  • Height (In.) 2.9
  • GPH of Water @ 10 Ft. of Head 170
  • GPH of Water @ 30 Ft. of Head 140
  • GPH of Water @ 50 Ft. of Head 110
  • Max. Head (Ft.) 81
  • GPM Max. 2.8
  • Max. Pressure (PSI) 35
  • Motor Type Brush
  • HP 1/11
  • Self-Priming No
  • Fuse Amps 5A
  • Pressure Switch No
  • Pumping Head Nylon
  • Impeller Ryton
  • Seal Carbon/Ceramic
  • Agency Compliance UR
  • Includes Bybass Adapter
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.