Skip Content

DV
LITTLE GIANT

Aluminum Platform Stepladder, 6 ft. Ladder Height, 3 ft. 9" Platform Height, 375 lb.

  • Item # 31XW80
  • My Part #
  • Mfr. Model # 15276-001
  • Catalog Page # N/A
  • UNSPSC # 30191501
Platform Stepladder,6 ft.,Alum,375 lb close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Stepladder Item Platform Stepladder
  • Ladder Height 6 ft.
  • Platform Width 13"
  • Platform Depth 13"
  • Platform Height 3 ft. 9"
  • Load Capacity 375 lb.
  • Bottom Width 24"
  • Base Spread 41"
  • Material Aluminum
  • Series AirWing
  • Number of Steps 4
  • Step Depth 3"
  • Step Tread Ribbed
  • ANSI Type IAA
  • Includes Instruction Manual
  • Standards ANSI, OSHA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products