Skip Content

WV
LITTLE GIANT

5 to 8 ft. 300 lb. Load Capacity Aluminum Stepladder

  • Item # 31XW77
  • My Part #
  • Mfr. Model # 15125-910
  • Catalog Page # N/A
  • UNSPSC # 30191501
Adj Stepladder,2 ft. 10",Aluminum,300 lb close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $221.73 / each

Web Price $233.40

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 34.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Little Giant Select Step™ ladder is fully adjustable on both sides and can be used in multiple heights and configurations, including as a staircase or 90° ladder. Includes a Comfort Step™ standing platform for heel-to-toe foot support at the recommended top step. Also has a convenient top cap with integrated tool slots and work tray. Because both sides adjust incrementally, you can place the ladder safely over obstacles, sloping ground, and even on stairs or uneven surfaces.

View More

Technical Specs

  • Stepladder Item Stepladder
  • Material Aluminum
  • ANSI Type IA
  • Ladder Height 5 to 8 ft.
  • Load Capacity 300 lb.
  • Number of Steps 4 to 7
  • Base Spread 41"
  • Bottom Width 27"
  • Step Depth 1-3/4"
  • Step Tread Ribbed
  • Series Select Step
  • Includes Instruction Manual
  • Standards OSHA and ANSI 14.2
  • Net Weight 34.0 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.