Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
LITTLE GIANT

6 ft. 375 lb. Load Capacity Fiberglass Stepladder

  • Item # 45ED88
  • Mfr. Model # 15776-804
  • Catalog Page # N/A
  • UNSPSC # 30191501
6 ft. 375 lb. Load Capacity Fiberglass Stepladder close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $381.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 35.0 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Little Giant SafeFrame™ stepladder is designed to help keep operators safe by deterring them from standing on the top rung or top cap. Also features an extra-wide standing rung for increased balance and stability. The ladder's Ground Cue™ bottom rung signal trains the operator to feel and hear an audible alert when it is safe to step off the ladder. Constructed with nonconductive fiberglass for applications related to electrical maintenance.

View More

Technical Specs

  • Stepladder Item Stepladder
  • Material Fiberglass
  • ANSI Type IAA
  • Ladder Height 6 ft.
  • Load Capacity 375 lb.
  • Bottom Width Range 19-24 in.
  • Number of Steps 4
  • Base Spread 37"
  • Bottom Width 20"
  • Step Depth 3"
  • Step Tread Ribbed
  • Series Safeframe
  • Includes Instruction Manual, (4) Ratchet Legs
  • Standards OSHA and ANSI 14.5
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.