Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
LITTLE GIANT

6 ft. 375 lb. Load Capacity Fiberglass Stepladder

  • Item # 45ED85
  • My Part #
  • Mfr. Model # 15776-001
  • Catalog Page # N/A
  • UNSPSC # 30191501
6 ft. 375 lb. Load Capacity Fiberglass Stepladder close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Little Giant SafeFrame™ stepladder is designed to help keep operators safe by deterring them from standing on the top rung or top cap. Also features an extra-wide standing rung for increased balance and stability. The ladder's Ground Cue™ bottom rung signal trains the operator to feel and hear an audible alert when it is safe to step off the ladder. Constructed with nonconductive fiberglass for applications related to electrical maintenance.

View More

Technical Specs

  • Stepladder Item Stepladder
  • Material Fiberglass
  • ANSI Type IAA
  • Ladder Height 6 ft.
  • Load Capacity 375 lb.
  • Number of Steps 4
  • Base Spread 37"
  • Bottom Width 20"
  • Step Depth 3"
  • Step Tread Ribbed
  • Series Safeframe
  • Includes Instruction Manual
  • Standards OSHA and ANSI 14.5
  • Net Weight 25.2 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.