TP
LITTLE GIANT

49"L x 33"W x 60"H Gray Steel Security Cart, 1500 lb. Load Capacity

  • Item # 49Y673
  • My Part #
  • Mfr. Model # SC2-3048-10SR
  • Catalog Page # N/A
  • UNSPSC # 24112404
49"L x 33"W x 60"H Gray Steel Security Cart, 1500 lb. Load Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,409.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 319.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Security Cart
  • Load Capacity 1500 lb.
  • Shelf Length 48"
  • Shelf Width 30"
  • Number of Shelves 2
  • Overall Height 60"
  • Overall Width 33"
  • Overall Length 49"
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Material Solid Rubber
  • Caster Dia. 10"
  • Caster Width 2-3/4"
  • Material Steel
  • Gauge 12
  • Mesh Size 3/4" x 1-1/2"
  • Finish Powder Coat
  • Color Gray
  • Features Expanded Metal Sides, 10" Puncture-Proof Solid Rubber Tires
  • Includes Padlock Slide Latch, (2) Shelves
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.