Skip Content

ST
LITTLE GIANT

4/10 HP Simplex Sewage System, 115 Voltage, Basin Capacity: 40.0 gal.

  • Item # 4NY89
  • My Part #
  • Mfr. Model # 9S-SMPX-LG
  • Catalog Page # 2680
  • UNSPSC # 40151517
Sewage System,4/10 HP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $619.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 63.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Little Giant® simplex sewage system can quickly remove wastewater where gravity drain lines are not available. The assembled pump and basin system pushes wastewater from below-grade sewage systems.

View More

Technical Specs

  • Pump HP 4/10
  • Voltage - Pumps 120VAC
  • Input Phase AC 1
  • Inlet 4" with Hub
  • Discharge NPT 2"
  • Basin Capacity 40.0 gal.
  • Max. Head - Pumps 18 ft.
  • Switch Type - Pumps Piggyback Float
  • Hz 60
  • Amps - Pumps 13.00
  • Vent 2" or 3"
  • GPM of Water @ 5 Ft. of Head 80
  • GPM of Water @ 10 Ft. of Head 50
  • GPM of Water @ 15 Ft. of Head 16
  • Basin Height 30"
  • Basin Dia. 20"
  • Basin Material Polyethylene
  • Cord Length - Pumps 15 ft.
  • Cord Size 16 Gauge, 3 Conductor
  • Max. Diameter Solids 2"
  • Check Valve Compression Type
  • Cover Material Structural Foam
  • Application For New Basement Toilet Installations and Removing Sewage from Basements and Other Remote Locations
  • Features Pumps Push The Wastewater From Below Sink, Or Other Applications Where Gravity Drainage Is Impractical
  • Manufacturers Warranty Length 2 Year
  • Max. Liquid Temp. 140 Degrees F
  • Motor RPM 1750
  • Item - Sump/Sewage Pump Systems Simplex Sewage System
How can we improve our Technical Specifications?

Compliance and Restrictions


Replacement Parts

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.