Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
LITTLE GIANT

4/10 HP Automatic Submersible Sewage Pump, 115 Voltage, 30 GPM of Water @ 15 Ft. of Head

  • Item # 20X861
  • Mfr. Model # 9SN-CIA-SFS
  • Catalog Page # 2676
  • UNSPSC # 40151517
4/10 HP Automatic Submersible Sewage Pump, 115 Voltage, 30 GPM of Water @ 15 Ft. of Head close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $386.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 38.55 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Submersible Sewage Pump
  • Pump HP 4/10
  • Voltage - Pumps 120VAC
  • Input Phase AC 1
  • Discharge NPT 2"
  • Max Head - Pumps 20 ft.
  • Pump Body Material Cast Iron
  • Base Material Cast Iron
  • Shaft Seal Material - Pumps Carbon, Ceramic
  • Cord Length - Pumps 20 ft.
  • Switch Type - Pumps Vertical
  • Max. Diameter Solids 2"
  • Pump Type Automatic
  • Amps - Pumps 8.50
  • Height 11-3/5"
  • Diameter 10-3/10"
  • GPM of Water @ 5 Ft. of Head 110
  • GPM of Water @ 10 Ft. of Head 70
  • GPM of Water @ 15 Ft. of Head 30
  • Thermal Protection Yes
  • Motor Type Permanent Split Capacitor
  • Bearing Type Upper Sleeve/Lower Ball
  • Agency Compliance CSA Certified
  • Manufacturers Warranty Length 2 Year Limited
  • Max. Liquid Temp. 120 Degrees F
  • Motor RPM 1750
  • Item - Sewage Pumps Submersible Sewage Pump
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.