Skip Content

TP
LITTLE GIANT

32" x 20" x 42" Stationary Storage Bins, Gray

  • Item # 34AV03
  • My Part #
  • Mfr. Model # MS2-1532-FP
  • Catalog Page # N/A
  • UNSPSC # 56111906
32" x 20" x 42" Stationary Storage Bins, Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $874.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 213.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Heavy-duty steel bin feature fork pockets for easy transport and positioning without having to empty the bins. Fork pockets can be used with either a fork truck or standard pallet jack.

View More

Technical Specs

  • Item Stationary Storage Bins
  • Overall Depth 20"
  • Overall Width 32"
  • Overall Height 42"
  • Gauge 14 ga.
  • Bin Depth 15"
  • Bin Width 16"
  • Bin Height 12-1/2"
  • Total Number of Bins 6
  • Load Capacity 2400 lb.
  • Color Gray
  • Finish Powder Coated
  • Material Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.