Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
LITTLE GIANT

3 ft. 375 lb. Load Capacity Fiberglass Stepladder

  • Item # 31XW81
  • My Part #
  • Mfr. Model # 15703-001
  • Catalog Page # N/A
  • UNSPSC # 30191501
3 ft. 375 lb. Load Capacity Fiberglass Stepladder close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $100.32 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 16.19 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Little Giant MicroBurst™ stepladder has a distinctive pivoting top cap that allows the rails to fit neatly inside each other to create a compact profile for easy carrying and storage. The ladder also features a Stable Lock™ spreader system that locks securely in place and creates a solid A-frame structure with no room for shifting or walking. Constructed with nonconductive fiberglass for applications related to electrical maintenance.

View More

Technical Specs

  • Stepladder Item Stepladder
  • Material Fiberglass
  • ANSI Type IAA
  • Ladder Height 3 ft.
  • Load Capacity 375 lb.
  • Number of Steps 2
  • Base Spread 39"
  • Bottom Width 19"
  • Step Depth 3"
  • Step Tread Ribbed
  • Series MicroBurst
  • Includes Instruction Manual
  • Standards OSHA and ANSI 14.5
  • Net Weight 16.2 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.