Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
LITTLE GIANT

24"W x 35"H Gray Wire Reel Cart, 1200 lb. Load Capacity

  • Item # 49Y648
  • My Part #
  • Mfr. Model # RC-2448-5PYTL
  • Catalog Page # N/A
  • UNSPSC # 24101501
24"W x 35"H Gray Wire Reel Cart, 1200 lb. Load Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wire Reel Cart
  • Load Capacity 1200 lb.
  • Number of Spindles 5
  • Spindle Dia. 1/2"
  • Overall Height 35"
  • Overall Width 24"
  • Wheel Material Polyurethane
  • Wheel Width 1-1/4"
  • Wheel Diameter 5"
  • Color Gray
  • Finish Powder Coated
  • Features Ladder Hanger Bracket, 12" Extension for Upright Storage and Transportation
  • Includes (5) 36" Wire Spool Rods, Total Lock Brakes, (5) 36" Wire Spool Rods
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms