Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
LITTLE GIANT

Condensate Removal Pump, No Reservoir Reservoir, 230VAC, 1/4" O. D. Discharge Size

  • Item # 22EZ58
  • My Part #
  • Mfr. Model # TPT
  • Catalog Page # 2669
  • UNSPSC # 40151504
Condensate Removal Pump, No Reservoir Reservoir, 230VAC, 1/4" O. D. Discharge Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $314.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.88 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use this Little Giant® condensate removal pump where gravity drainage is not available to remove condensation in high-efficiency gas furnaces, condensing boilers, air conditioning units, and other no-gravity applications. Unit can be located in the ceiling void to lift water from air conditioning units and the totally enclosed motor requires no ventilation. The On cycle is signaled when the air in/air out temp. difference reaches 10°C.

View More

Technical Specs

  • Condensate Pumps - Type Peristaltic
  • Reservoir Size - Pumps No Reservoir
  • Voltage - Pumps 230VAC
  • Watts 13
  • Reservoir Capacity - Pumps No Reservoir
  • Discharge Size - Pumps 1/4" O. D.
  • Max. Head Range 30 ft. and above
  • Max. Head - Pumps 46 ft.
  • Max. Temp - Pumps 120 Degrees F
  • Amps .06
  • Max. Pressure 19 psi
  • Height 4-1/2"
  • Length 3-13/16"
  • Width 2-1/2"
  • Cord Length 6 ft.
  • Standards cCSAus
  • Includes 72" Power Cord, Test Switch, Thermal Overload, 72" Thermal Sensor Cable, Wall Moutning Bracket, Extra Pump Tube
  • GPH of Water @ 1 Ft. of Head 2.5
  • GPH of Water @ 5 Ft. of Head 2.5
  • GPH of Water @ 9 Ft. of Head 2.5
  • GPH of Water @ 12 Ft. of Head 2.5
  • GPH of Water @ 15 Ft. of Head 2.5
  • GPH of Water @ 20 Ft. of Head 2.5
  • GPH of Water @ 30 Ft. of Head 2.5
  • GPH of Water @ 40 Ft. of Head 2.5
  • Item Condensate Removal Pump
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.