Skip Content

ST
LITTLE GIANT

1/5 HP Condensate Removal Pump, Large Reservoir, 230VAC, 3/8" Copper Tube Discharge Size

  • Item # 4RL06
  • My Part #
  • Mfr. Model # VCL-45ULS-230
  • Catalog Page # 2669
  • UNSPSC # 40151504
Condensate,1/5 HP,1 gal.,45 ft.,230VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $407.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 14.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Little Giant® condensate pump is for use where gravity drainage is not available to remove condensation in high-efficiency gas furnaces, condensing boilers, air conditioning units, and other no-gravity applications. Features a larger tank with galvanized steel tank cover can accommodate higher-flow drain periods or cycling.

View More

Technical Specs

  • Condensate Pumps - Type Condensate
  • Reservoir Size - Pumps Large
  • Voltage - Pumps 230VAC
  • HP - Pumps 1/5
  • Watts 250
  • Reservoir Capacity - Pumps 1 gal.
  • Discharge Size - Pumps 3/8" Copper Tube
  • Max. Head Range 30 ft. and above
  • Max. Head - Pumps 45 ft.
  • Max. Temp - Pumps 120 Degrees F
  • Amps 1.0
  • Height 10-1/2"
  • Length 12"
  • Width 6"
  • Float Material Polypropylene
  • Cord Length 6 ft.
  • Shaft Material Stainless Steel
  • Standards UL
  • Includes Safety Switch, 6 ft. Power Cord, Snap Action Switch
  • GPH of Water @ 1 Ft. of Head 450
  • GPH of Water @ 5 Ft. of Head 440
  • GPH of Water @ 9 Ft. of Head 415
  • GPH of Water @ 12 Ft. of Head 400
  • GPH of Water @ 15 Ft. of Head 380
  • GPH of Water @ 30 Ft. of Head 250
  • Item Condensate Removal Pump
How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.