Skip Content

NC
LITTLE GIANT

240VAC Booster Pump, 1-Phase, 80 psi Max. Pressure, 1" NPT Inlet Size

  • Item # 44ZJ81
  • My Part #
  • Mfr. Model # Inline 400
  • Catalog Page # N/A
  • UNSPSC # 40151503
Booster Pump,19/64 HP,1Ph,240VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $780.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 38.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Booster Pump
  • Booster Pump Type Booster Pump
  • HP - Pumps 19/64
  • Voltage - Pumps 240VAC
  • Phase - Pumps 1
  • Outlet Size - Pumps 1" NPT
  • Inlet Size - Pumps 1" NPT
  • Max. Pressure - Pumps 80 psi
  • Number of Stages - Pumps 3
  • Housing Material - Pumps Plastic
  • Amps 3.3
  • Hz 60
  • GPM @ 15 PSI 20
  • GPM @ 20 PSI 18
  • GPM @ 25 PSI 17
  • GPM @ 30 PSI 16
  • GPM @ 35 PSI 13
  • GPM @ 40 PSI 12
  • GPM @ 50 PSI 6
  • Motor RPM 3600
  • Duty Continuous
  • Impeller Material Celcon
  • Impeller Type Closed
  • Manufacturers Warranty Length 12 yr.
  • Length 29-39/64"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.