Skip Content
NC
LITTLE GIANT

12 ft. 375 lb. Load Capacity Fiberglass Stepladder

  • Item # 45ED90
  • My Part #
  • Mfr. Model # 15772-804
  • Catalog Page # N/A
  • UNSPSC # 30191501
Stepladder,with Ratchet Legs,12 ft.H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $552.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 60.0 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Little Giant SafeFrame™ stepladder is designed to help keep operators safe by deterring them from standing on the top rung or top cap. Also features an extra-wide standing rung for increased balance and stability. The ladder's Ground Cue™ bottom rung signal trains the operator to feel and hear an audible alert when it is safe to step off the ladder. Constructed with nonconductive fiberglass for applications related to electrical maintenance.

View More

Technical Specs

  • Stepladder Item Stepladder
  • Material Fiberglass
  • ANSI Type IAA
  • Ladder Height 12 ft.
  • Load Capacity 375 lb.
  • Number of Steps 10
  • Base Spread 76"
  • Bottom Width 28"
  • Step Depth 3"
  • Step Tread Ribbed
  • Series Safeframe
  • Includes Instruction Manual, (4) Ratchet Legs
  • Standards OSHA and ANSI 14.5
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.