Skip Content

ST
LITTLE GIANT

1/6 HP Utility Pump with 120VAC Voltage and Discharge NPT 1" F, 18 ft. Cord Length

  • Item # 2P352
  • My Part #
  • Mfr. Model # 5MSP-18
  • Catalog Page # 2683
  • UNSPSC # 40151512
Pump,Sump,1/6 HP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $125.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 8.45 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Little Giant® utility pump drains standing water in shallow areas such as basements, window wells, sumps, rooftops, and construction and dump sites. Continuous-duty unit pumps down to 1/8". Converts to automatic sump pump operation with optional switches Nos. 2P353 or 4RL50 (low level), sold separately.
Note: For submersible use only.

View More

Technical Specs

  • Item Utility Pump
  • Pump HP 1/6
  • Voltage - Pumps 120VAC
  • Switch Type - Pumps No Switch Included
  • Cord Length - Pumps 18 ft.
  • Discharge NPT 1" F
  • Max. Head - Pumps 26 ft.
  • Pump Body Material Aluminum
  • GPM of Water @ 5 Ft. of Head 18
  • GPM of Water @ 10 Ft. of Head 17
  • GPM of Water @ 15 Ft. of Head 14
  • GPM of Water @ 20 Ft. of Head 9
  • GPM of Water @ 25 Ft. of Head 4
  • Height 7-3/4"
  • Diameter 6-1/8"
  • Base Material Nylon
  • Impeller Material - Pumps Nylon
  • Length 6-1/16"
  • Width 4-5/16"
  • Max. Liquid Temp. 120 Degrees F
  • Shaft Seal Material - Pumps Viton
  • Includes 3/4" Garden Hose Adapter
  • Item - Dewatering Pumps Utility/Dewatering Pump
How can we improve our Technical Specifications?

Compliance and Restrictions


Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


1/6 HP Utility Pump with 120VAC Voltage and Discharge NPT 1 In F, 18 ft. Cord Length is rated 4.7 out of 5 by 7.
Rated 5 out of 5 by from Great little pump. We use it 24 hours a day for sampling purposes.
Date published: 2015-11-09
Rated 3 out of 5 by from Works OK for application, we use for pumping liquids other than water.
Date published: 2014-07-02
Rated 5 out of 5 by from In my line of work, we have many instances when we need a reliable sump pump. Little Giant sump pumps are the most reliable pump we have ever used. I will continue to use them whenever the need arises. I am sold on these pumps.
Date published: 2013-04-15
Rated 5 out of 5 by from EXCELLENT PUMP FOR THE PRICE & AS ALWAYS GREAT SERVICE. & FAST SHIP.
Date published: 2013-01-14
Rated 5 out of 5 by from Excellent pump for the money. This is my second one at this size. Very reliable and durable.
Date published: 2012-11-19
Rated 5 out of 5 by from Good pump for the price This is not my first Little Giant pump. I buy them because its a dependable pump. I dont have to clean them as much. They are not top shelf pumps but they will outlast any other pump in the same price range. I abuse them with mud and dirt and they do fine.
Date published: 2012-06-19
  • y_2017, m_12, d_12, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_1, tr_6
  • loc_en_US, sid_2P352, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.