Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
LITTLE GIANT

1/6 HP Pump with 120VAC Voltage and Discharge NPT 1" F, 18 ft. Cord Length

  • Item # 24WR34
  • Mfr. Model # 5-ASP-LL
  • Catalog Page # 2683
  • UNSPSC # 40151512
1/6 HP Pump with 120VAC Voltage and Discharge NPT  1" F, 18 ft. Cord Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $189.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 9.8 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Automatic/manual submersible Little Giant® utility pump with oil-filled motor and epoxy coated cast-aluminum housing. Pump drains standing water in shallow areas such as basements, window wells, sumps, rooftops, and construction and dump sites. Pumps down to 1/8" in manual mode operation. This 1200 GPH pump features a 1" FNPT discharge with garden hose adapter, 26.3' shut-off head capability, and screened inlet. Piggyback diaphragm switch.
Note: For submersible use only.
CSA Approved. UL Listed.

View More

Technical Specs

  • Item Pump
  • Pump HP 1/6
  • Voltage - Pumps 120VAC
  • Switch Type - Pumps Piggyback Float
  • Cord Length - Pumps 18 ft.
  • Discharge NPT 1" F
  • Pump Body Material Aluminum
  • Amps - Pumps 5.00
  • GPM of Water @ 5 Ft. of Head 18.3
  • GPM of Water @ 10 Ft. of Head 16.7
  • GPM of Water @ 15 Ft. of Head 14
  • GPM of Water @ 20 Ft. of Head 8.7
  • Height 7-3/4"
  • Length 7-45/64"
  • Width 4-19/64"
  • Hz 60
  • Item - Dewatering Pumps Utility/Dewatering Pump
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.