Skip Content

TP
LITTLE GIANT

1/2 HP Sump/Battery Back-Up System Discharge NPT: 1-1/2" F with 2500 Max Flow (GPH)

  • Item # 48ZJ80
  • My Part #
  • Mfr. Model # SPBS-12HF-10
  • Catalog Page # 2613
  • UNSPSC # 40151512
1/2 HP Sump/Battery Back-Up System Discharge NPT: 1-1/2" F with 2500 Max Flow (GPH) close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,024.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 51.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This LITTLE GIANT sump/battery back-up combination system features a primary pump and backup pump. The primary pump is heavy-duty, cast-iron construction with an energy-efficient permanent split capacitor (PSC) motor with thermal overload protection. Model comes with a lift ring that eases installation. The back-up pump has a durable, noncorrosive pump housing with stainless steel fasteners and a removable bottom suction screen that eases maintenance. The combination system includes a battery box that holds a size 27, 12V deep-cycle battery, sold separately.

View More

Technical Specs

  • Item Sump/Battery Back-Up System
  • Pump HP 1/2
  • Voltage - Pumps 120VAC
  • Voltage - Back-Up 12VDC
  • Discharge NPT 1-1/2" F
  • Max. Flow (GPH) - Pumps 2500
  • GPM of Water @ 5 Ft. of Head 67 (Primary), 39 (Secondary)
  • Amps - Pumps 6.50
  • Amps - Back-Up 15.00
  • Switch Type - Pumps Vertical
  • 12VDC Battery Charger 13.5A
  • Max. Flow (GPH) 2500
  • Max. Flow (GPH) - Back-Up 3360
  • Max. Head - Pumps 36 ft.
  • Max. Head (Ft.) - Back-Up 23
  • Max. Diameter Solids 1/2"
  • Max. Dia. Solids (In.) - Back-Up 1/8
  • GPH of Water @ 0 Ft. of Head 4200 (Primary), 3360 (Secondary)
  • GPH of Water @ 5 Ft. of Head 4020 (Primary), 3180 (Secondary)
  • GPH of Water @ 10 Ft. of Head 3420
  • GPH of Water @ 15 Ft. of Head 3300
  • Max. Liquid Temp. 120 Degrees F
  • Off Point 2" to 5" (Primary)
  • On Point 7"-10"
  • Base Material Polypropylene
  • Pump Body Material Cast Iron (Primary), Plastic (Secondary)
  • Impeller Material - Pumps Nylon
  • Motor Type PSC (Primary), Brush Type DC (Secondary)
  • Duty Continuous (Primary), Continuous (Secondary)
  • Shaft Seal Material - Pumps Carbon Ceramic
  • Length 24"
  • Width 18"
  • Height 20"
  • For Use With Sump Pits Above 18" Diameter and 18" Deep
  • Includes Battery Charger, Check Valve
  • Alarm Included Yes
  • Item - Sump Pumps Sump/Battery Back-Up Combination System
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.