Skip Content

TP
LITTLE GIANT

1/2 HP Simplex Sewage System, 115 Voltage, Basin Capacity: 41.0 gal.

  • Item # 44ZJ45
  • My Part #
  • Mfr. Model # 10SF3V2D
  • Catalog Page # N/A
  • UNSPSC # 40151559
1/2 HP Simplex Sewage System, 115 Voltage, Basin Capacity: 41.0 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,089.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 67.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Little Giant® simplex sewage system can quickly remove wastewater where gravity drain lines are not available. The assembled pump and basin system helps push wastewater from below-grade sewage systems.

View More

Technical Specs

  • Item Simplex Sewage System
  • Pump HP 1/2
  • Voltage - Pumps 120VAC
  • Input Phase AC 1
  • Inlet 4"
  • Discharge NPT 2" F
  • Basin Capacity 41.0 gal.
  • Max. Head - Pumps 25 ft.
  • Switch Type - Pumps Vertical
  • Hz 60
  • Amps - Pumps 9.50
  • GPM of Water @ 5 Ft. of Head 120
  • GPM of Water @ 10 Ft. of Head 95
  • GPM of Water @ 15 Ft. of Head 70
  • GPM of Water @ 20 Ft. of Head 25
  • Basin Height 32-9/16"
  • Basin Dia. 24"
  • Tank Length 24"
  • Cord Length - Pumps 20 ft.
  • Cord Size 18-3
  • Cover Material Structural Foam Polyethylene
  • Application Sewage Transfer
  • Features Radial Rib Design for Extra Strength, Molded Inlet Hub, Pump Access Cover
  • Max. Liquid Temp. 120 Degrees F
  • Motor RPM 1750
  • Item - Sump/Sewage Pump Systems Simplex Sewage System
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.