C3
LITTLE GIANT

1/10 HP Marine Pump, 115V Voltage, Continuous Duty, 6 ft. Cord Length

  • Item # 5EAH1
  • My Part #
  • Mfr. Model # MS1200-6B
  • Catalog Page # N/A
  • UNSPSC # 40151513
1/10 HP Marine Pump, 115V Voltage, Continuous Duty, 6 ft. Cord Length close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $364.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 9.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Marine Pump
  • HP 1/10
  • Voltage 115V
  • Full Load Amps 3.4
  • Impeller Material Nylon
  • Seal Material Nitrile
  • Cord Length 6 ft.
  • Max. Head 18 ft.
  • GPH of Water @ 1 Ft. of Head 860
  • GPH of Water @ 5 Ft. of Head 745
  • GPH of Water @ 10 Ft. of Head 580
  • Length 6-1/4"
  • Width 4-1/2"
  • Height 4-1/2"
  • Duty Continuous
  • Hz 60
  • Motor RPM 3450
  • Motor Type Shaded Pole
  • Overload Protection Yes
  • Includes Mounting Bracket
  • Agency Compliance CE
  • Cord Type SJTOW
  • Housing Material Nylon
  • Inlet Threaded
  • Inlet Type Threaded
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.