Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LITTELFUSE

Fast Acting, Cylindrical, Fuse, 307/SFE Series, 32VAC/DC, Indicating

  • Item# 2JFZ4
  • Mfr. Model# 307030V
  • Catalog Page# N/A
  • UNSPSC# 39121608
Fast Acting, Cylindrical, Fuse, 307/SFE Series, 32VAC/DC, Indicating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Fuse
  • Fuse Amps 30A
  • Indicating / Nonindicating Indicating
  • Series 307/SFE
  • Voltage Rating 32VAC/DC
  • Speed Fast Acting
  • Element Single
  • Body Material Glass
  • Rejection / Nonrejection Nonrejection
  • Body Style Cylindrical
  • Interrupt Rating 10kA at 32VAC/DC
  • Length 1-7/16"
  • Diameter 1/4"
  • Standards UL/SAE
  • Functionally Equal To Mersen/Ferraz Shawmut FSFE
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms