Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LITTELFUSE

Fast Acting, Blade, Fuse, 297 Series, 32VDC, Indicating

  • Item# 2FDA5
  • Mfr. Model# MIN25
  • Catalog Page# N/A
  • UNSPSC# 39121608
Fast Acting, Blade, Fuse, 297 Series, 32VDC, Indicating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Automotive Fuses

Product Details

This fast-acting fuse features plastic body construction and a blade body design. Use in foreign and domestic automobiles and trucks.

View More

Technical Specs

  • Item Fuse
  • Fuse Amps 25A
  • Indicating / Nonindicating Indicating
  • Series 297
  • Voltage Rating 32VDC
  • Speed Fast Acting
  • Element Single
  • Body Material Plastic
  • Rejection / Nonrejection Nonrejection
  • Body Style Blade
  • Interrupt Rating 1kA at 32VDC
  • Length 7/16"
  • Width 10.90mm
  • Depth 3.81mm
  • Diameter Not Applicable
  • Color Code Natural
  • Standards UL Listed, SAE J2077
  • Functionally Equal To Mersen/Ferraz Shawmut AF2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms