Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LITTELFUSE

Time Delay, Bolt On, Solar Fuse, SPFJ Series, 1000VDC, Nonindicating

  • Item# 14H368
  • Mfr. Model# SPFJ450
  • Catalog Page# 252
  • UNSPSC# 39121604
Time Delay, Bolt On, Solar Fuse, SPFJ Series, 1000VDC, Nonindicating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Solar Fuses

Product Details

Designed for the protection of photovoltaic systems, this solar fuse is for use with combiner boxes, inverters, and battery charge controllers.

View More

Technical Specs

  • Item Solar Fuse
  • Fuse Amps 450A
  • Indicating / Nonindicating Nonindicating
  • Series SPFJ
  • Voltage Rating 1000VDC
  • Speed Time Delay
  • Element Dual
  • Class J
  • Body Material Melamine
  • Rejection / Nonrejection Nonrejection
  • Body Style Bolt On
  • Interrupt Rating 200kA at 600VAC, 20kA at 1000VDC
  • Length 8"
  • Diameter 2-1/2"
  • Standards UL 2579 Listed (File: E339112), UL 248-8, cUL, IEC 60269-6, VDE Certified (No. 40033659, 40033660, 40033661)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms