Skip Content
WG
LITTELFUSE

5A Time Delay Cylindrical Solar Fuse with 1000VDC Voltage Rating; SPF Series

  • Item # 14H352
  • My Part #
  • Mfr. Model # SPF005
  • Catalog Page # 199
  • UNSPSC # 39121609
Solar Fuse,5A,SPF,1000VDC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $16.77 / each

Web Price $17.65

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.001 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for the protection of photovoltaic systems, this solar fuse is for use with combiner boxes, inverters, and battery charge controllers.

View More

Technical Specs

  • Item Solar Fuse
  • Fuse Amps 5A
  • Indicating / Nonindicating Nonindicating
  • Series SPF
  • Fuse Voltage Rating 1000VDC
  • Fuse Speed Time Delay
  • Element Dual
  • Class Midget
  • Body Material Melamine
  • Rejection / Nonrejection Nonrejection
  • Body Style Cylindrical
  • Fuse Interrupt Rating 20kA at 1000VDC
  • Length 1-1/2"
  • Diameter 13/32"
  • Standards UL 2579 Listed (File: E339112), IEC 60269-6, VDE Certified (No. 40033098), CSA
  • Green Environmental Attribute RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.